Beli union brush di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Union Universal Hand Brushes (HNJ)atribut:
- Length: 265mm
- Union Wire Wheel Brushes with Shank (SW)atribut:
- Arbor Hole/Shank (mm): 6
- monotaro Sikat Kawat Bulat dengan ShaftDeskripsi:Bentuknya yang seperti roda mempermudah untuk menjangkau area-area yang sulit terjangkau seperti lekukan. Untuk membersihkan karat dan deburring.atribut:
- Thickness (mm): 12
- Shaft Length (mm): 30
- Maximum Rotation Speed (rpm): 20000
- Shaft Diameter (mm): 6
- Union Universal Hand Brushes (HI)atribut:
- Length: 210mm
- TRUSCO Tube Brush Spiralatribut:
- Purpose of Use: For manual work. For cleaning the pipe.
- Union Brass Coated Steel Wire Wheel Brushes (WWP)atribut:
- Material: Brass Coated
- SanACE AC FanDeskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Union Nylon Wire 612 Flue & Boller Brushes (TTN)Deskripsi:Tube Brush with Thread.
- Union Twisted Wire Brushatribut:
- Size (inch): 6
- Thickness (mm): 25
- Hole (mm): 25
- Rotation Speed (rpm): 9000
Daftar Harga union brush Terbaru March 2026
| Union Sikat Kawat Stainless Steel Flue & Boller (TTS) | Rp32.900 |
| Union Universal Hand Brushes (HNJ) | Rp23.900 |
| Union Wire Wheel Brushes with Shank (SW) | Rp15.900 |
| monotaro Sikat Kawat Bulat dengan Shaft | Rp28.900 |
| Union Wire Stripping Brush (WM) | Rp279.900 |
| Union Sikat Kawat Stainless Steel Cup (COS) | Rp179.900 |
| Union Universal Hand Brushes (HI) | Rp19.900 |
| TRUSCO Tube Brush Spiral | Rp199.900 |
| TRUSCO Wheel Brush | Rp149.900 |
| Union Dish Brushes (VAP) | Rp51.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/hrP101003639-2.jpg)
/P101003502-1.jpg)
/P101003520-1.jpg)

/P101003708-1.jpg)
/P101003636-1.jpg)
/P101003500-1.jpg)





/1eP106350050-1.jpg)

/P101003630-1.jpg)

/P101003517-1.jpg)
/P101003641-1.jpg)
/P101003698-1.jpg)